Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 4.312 in L

  • Mfr # SUCTPA207-22

  • Zoro # G715628558


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.75 in
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Bearing Insert Type
Ball
Overall Length
4.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA207-22
Zoro #
G715628558
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.75 in
Overall Length
4.312 in
Overall Width
1.875 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
1.689 in
Center Height
1 7/8 in
Mount Hole Size
1/2"-13
Mounting Bolt Size
1/2"-13
Bore Diameter
1 3/8 in
Mount Hole Center-to-Center Length
3 1/4 in

Details

Bearing Insert Material
Stainless Steel
Includes
Set Screw
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Housing Material
Polymer
Shaft Locking Type
Set Screws
Standards
AFBMA
Minimum Temperature
-10 Degrees F
Mount Type
Tapped Base
Self Lubricating Bearing
No
Expansion Type
Fixed
Number of Mount Holes
2
Maximum Speed
5,850 RPM Grease
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Included Bearing
Ball
Resistance Properties
Corrosion Resistant
System of Measurement
Inch

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.