Zoro Homepage

Pillow Block Bearing, 4.312 in L

  • Mfr # SUCTPA207-23 IP69K

  • Zoro # G315628552


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.75 in
Shaft Locking Type
Set Screws
Overall Width
1.875 in
Standards
AFBMA
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA207-23 IP69K
Zoro #
G315628552
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.75 in
Overall Width
1.875 in
Overall Length
4.312 in
Center Height
1 7/8 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
1.689 in
Mounting Bolt Size
1/2"-13
Mount Hole Center-to-Center Length
3 1/4 in
Mount Hole Size
1/2"-13
Bore Diameter
1 7/16 in

Details

Shaft Locking Type
Set Screws
Standards
AFBMA
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Housing Material
Polymer
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Mount Type
Tapped Base
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Expansion Type
Fixed
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Maximum Speed
5,850 RPM Grease
Self Lubricating Bearing
No
Included Bearing
Ball

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.