Zoro Homepage

Pillow Block Bearing, 4.625 in L

  • Mfr # SUCSPA208-24 IP69K

  • Zoro # G715628404


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.625 in
Shaft Locking Type
Set Screws
Includes
Set Screw
Standards
AFBMA
Overall Width
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA208-24 IP69K
Zoro #
G715628404
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.625 in
Overall Width
1.875 in
Overall Height
3.937 in
Mount Hole Center-to-Center Length
3 1/2 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 1/2 in
Mount Hole Size
1/2"-13
Inner Ring Width
1.937 in
Center Height
1 15/16 in
Mounting Bolt Size
1/2"-13

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Includes
Set Screw
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Housing Material
Stainless Steel
Bore Type
Cylindrical
Expansion Type
Fixed
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
System of Measurement
Inch
Maximum Speed
3,400 RPM Grease
Number of Mount Holes
2
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
Mount Type
Tapped Base
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.937 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.