Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 4.75 in L

  • Mfr # SUCTPA208-24 IP69K

  • Zoro # G615628504


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Shaft Locking Type
Set Screws
Housing Material
Polymer
Bearing Insert Material
Stainless Steel
Overall Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA208-24 IP69K
Zoro #
G615628504
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.75 in
Overall Width
1.875 in
Overall Height
4 in
Mount Hole Size
1/2"-13
Inner Ring Width
1.937 in
Center Height
1 15/16 in
Mounting Bolt Size
1/2"-13
Mount Hole Center-to-Center Length
3 1/2 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 1/2 in

Details

Standards
AFBMA
Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Housing Material
Polymer
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Includes
Set Screw
System of Measurement
Inch
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
Included Bearing
Ball
Number of Mount Holes
2
Expansion Type
Fixed
Resistance Properties
Corrosion Resistant
Mount Type
Tapped Base
Maximum Speed
5,850 RPM Grease

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.