Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 4.75 in L

  • Mfr # SUCTPA208-24

  • Zoro # G515628482


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Overall Length
4.75 in
Bearing Insert Material
Stainless Steel
Overall Width
1.875 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA208-24
Zoro #
G515628482
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.75 in
Overall Width
1.875 in
Overall Height
4 in
Bore Diameter
1 1/2 in
Inner Ring Width
1.937 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
3 1/2 in
Mount Hole Size
1/2"-13
Mounting Bolt Size
1/2"-13
Center Height
1 15/16 in

Details

Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Standards
AFBMA
Housing Material
Polymer
Bearing Insert Type
Ball
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Mount Type
Tapped Base
System of Measurement
Inch
Included Bearing
Ball
Expansion Type
Fixed
Bore Type
Cylindrical
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
Maximum Speed
5,850 RPM Grease
Maximum Temperature
210 Degrees F

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.