Zoro Homepage

Pillow Block Bearing, 5 in L

  • Mfr # SUCSP201-8 IP69K

  • Zoro # G515628000


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.562 in
Shaft Locking Type
Set Screws
Overall Width
1.5 in
Standards
AFBMA
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP201-8 IP69K
Zoro #
G515628000
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.562 in
Overall Width
1.5 in
Overall Length
5 in
Mounting Bolt Size
3/8 in
Mount Hole Size
7/16 in x 11/16 in
Mount Hole Center-to-Center Length
3 3/4 in
Bore Diameter Tolerance
+/-0.0005 in
Center Height
1 5/16 in
Bore Diameter
1/2 in
Base Width
1.5 in
Base Height
0.593 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Standards
AFBMA
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Bearing Insert Type
Ball
Expansion Type
Fixed
Seal Material
Silicone Rubber
Lubricant Material
H-1 Grease
Included Bearing
Ball
Number of Mount Holes
2
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Maximum Speed
6,500 RPM Grease
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 0.593 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.