Zoro Homepage

Pillow Block Bearing, 5 in L

  • Mfr # SUCSP204-12 IP69K

  • Zoro # G815627949


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Standards
AFBMA
Overall Width
1.5 in
Bearing Insert Material
Stainless Steel
Overall Height
2.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP204-12 IP69K
Zoro #
G815627949
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Width
1.5 in
Overall Height
2.562 in
Base Height
0.593 in
Center Height
1 5/16 in
Bore Diameter
3/4 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
3 3/4 in
Base Width
1.5 in
Mount Hole Size
7/16 in x 11/16 in
Mounting Bolt Size
3/8 in

Details

Standards
AFBMA
Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Includes
Set Screw
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Maximum Speed
6,500 RPM Grease
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Self Lubricating Bearing
No
Expansion Type
Fixed
Number of Mount Holes
2
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
System of Measurement
Inch

Description

Pillow Block Bearing, Base Height 0.593 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.