Zoro Homepage

Pillow Block Bearing, 5 in L

  • Mfr # SUCSPA209-27

  • Zoro # G015628449


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.25 in
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Overall Width
2 in
Housing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA209-27
Zoro #
G015628449
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4.25 in
Overall Width
2 in
Overall Length
5 in
Bore Diameter
1 11/16 in
Mount Hole Size
1/2"-13
Mounting Bolt Size
1/2"-13
Inner Ring Width
1.937 in
Center Height
2 1/8 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
3 3/4 in

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.