Zoro Homepage

Pillow Block Bearing, 5 in L

  • Mfr # SUCSPA209-28 IP69K

  • Zoro # G415628391


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Length
5 in
Overall Height
4.25 in
Overall Width
2 in
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA209-28 IP69K
Zoro #
G415628391
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Height
4.25 in
Overall Width
2 in
Bore Diameter Tolerance
+/-0.0005 in
Mounting Bolt Size
1/2"-13
Bore Diameter
1 3/4 in
Inner Ring Width
1.937 in
Mount Hole Size
1/2"-13
Mount Hole Center-to-Center Length
3 3/4 in
Center Height
2 1/8 in

Details

Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Includes
Set Screw
Standards
AFBMA
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Maximum Speed
340 RPM
Number of Mount Holes
2
System of Measurement
Inch
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Expansion Type
Fixed
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Mount Type
Tapped Base
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 340 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.25 in, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.