Zoro Homepage

Pillow Block Bearing, 5 in L

  • Mfr # SUCSPA209-28

  • Zoro # G415628384


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Standards
AFBMA
Includes
Set Screw
Overall Length
5 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA209-28
Zoro #
G415628384
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Width
2 in
Overall Height
4.25 in
Mount Hole Center-to-Center Length
3 3/4 in
Bore Diameter
1 3/4 in
Mounting Bolt Size
1/2"-13
Inner Ring Width
1.937 in
Mount Hole Size
1/2"-13
Bore Diameter Tolerance
+/-0.0005 in
Center Height
2 1/8 in

Details

Bearing Insert Type
Ball
Standards
AFBMA
Item
Pillow Block Bearing
Includes
Set Screw
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
System of Measurement
Inch
Mount Type
Tapped Base
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Maximum Speed
340 RPM
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
Included Bearing
Ball

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 340 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.