Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 5 in L

  • Mfr # SUCTP201-8

  • Zoro # G715628114


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Overall Height
2.593 in
Standards
AFBMA
Overall Length
5 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP201-8
Zoro #
G715628114
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.593 in
Overall Length
5 in
Overall Width
1.5 in
Base Height
0.562 in
Center Height
1 5/16 in
Mount Hole Size
7/16 in x 9/16 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1/2 in
Base Width
1.5 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 3/4 in

Details

Housing Material
Polymer
Standards
AFBMA
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Seal Material
Silicone Rubber
Number of Mount Holes
2
Expansion Type
Fixed
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Closure
Double Sealed
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Bore Type
Cylindrical
Maximum Speed
6,500 RPM

Description

Pillow Block Bearing, Base Height 0.562 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.