Zoro Homepage

Pillow Block Bearing, 5 in L

  • Mfr # SUCTP204-12 IP69K

  • Zoro # G215628089


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
Polymer
Standards
AFBMA
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP204-12 IP69K
Zoro #
G215628089
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.593 in
Overall Width
1.5 in
Overall Length
5 in
Mount Hole Center-to-Center Length
3 3/4 in
Center Height
1 5/16 in
Bore Diameter Tolerance
+/-0.0005 in
Mounting Bolt Size
3/8 in
Base Height
0.562 in
Bore Diameter
3/4 in
Mount Hole Size
7/16 in x 9/16 in
Base Width
1.5 in

Details

Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Housing Material
Polymer
Standards
AFBMA
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Includes
Set Screw
Resistance Properties
Corrosion Resistant
Bore Type
Cylindrical
System of Measurement
Inch
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Maximum Speed
585 RPM
Number of Mount Holes
2
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
Expansion Type
Fixed
Lubricant Material
H-1 Grease

Description

Pillow Block Bearing, Base Height 0.562 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 585 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Number of Mount Holes 2, Overall Height 2.593 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.