Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 5 in L

  • Mfr # SUCTP204-12

  • Zoro # G915628075


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Overall Height
2.593 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP204-12
Zoro #
G915628075
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.593 in
Overall Width
1.5 in
Overall Length
5 in
Mount Hole Center-to-Center Length
3 3/4 in
Bore Diameter
3/4 in
Mounting Bolt Size
3/8 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Size
7/16 in x 9/16 in
Base Height
0.562 in
Center Height
1 5/16 in
Base Width
1.5 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Item
Pillow Block Bearing
Standards
AFBMA
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Self Lubricating Bearing
No
Lubricant Material
H-1 Grease
System of Measurement
Inch
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant
Maximum Speed
6,500 RPM
Expansion Type
Fixed
Included Bearing
Ball
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F

Description

Pillow Block Bearing, Base Height 0.562 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 6,500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.