Zoro Homepage

Pillow Block Bearing, 5.468 in L

  • Mfr # SUCSP205-16 IP69K

  • Zoro # G715627926


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.468 in
Overall Height
2.75 in
Includes
Set Screw
Overall Width
1.5 in
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP205-16 IP69K
Zoro #
G715627926
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.468 in
Overall Height
2.75 in
Overall Width
1.5 in
Mount Hole Center-to-Center Length
4 1/8 in
Mount Hole Size
1/2 in x 11/16 in
Bore Diameter
1 in
Bore Diameter Tolerance
+/-0.0005 in
Center Height
1 7/16 in
Mounting Bolt Size
3/8 in
Base Width
1.5 in
Base Height
0.625 in

Details

Includes
Set Screw
Item
Pillow Block Bearing
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2
System of Measurement
Inch
Maximum Speed
525 RPM Grease
Lubricant Material
H-1 Grease
Included Bearing
Ball
Seal Material
Silicone Rubber
Bore Type
Cylindrical
Expansion Type
Fixed
Maximum Temperature
210 Degrees F
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 0.625 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 525 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Number of Mount Holes 2, Overall Height 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.