Zoro Homepage

Pillow Block Bearing, 5.5 in L

  • Mfr # SUCSPA210-31 IP69K

  • Zoro # G915628402


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Overall Length
5.5 in
Bearing Insert Type
Ball
Overall Height
4.625 in
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA210-31 IP69K
Zoro #
G915628402
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.5 in
Overall Height
4.625 in
Overall Width
2 in
Mounting Bolt Size
5/8"-11
Mount Hole Size
5/8"-11
Center Height
2 1/4 in
Mount Hole Center-to-Center Length
4 in
Inner Ring Width
2.031 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 15/16 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Standards
AFBMA
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Includes
Set Screw
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Self Lubricating Bearing
No
Included Bearing
Ball
Maximum Speed
295 RPM
Bore Type
Cylindrical
Seal Material
Silicone Rubber
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Mount Type
Tapped Base

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 295 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.