Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 5.5 in L

  • Mfr # SUCSPA210-31

  • Zoro # G415628377


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA210-31
Zoro #
G415628377
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
5.5 in
Overall Height
4.625 in
Bore Diameter Tolerance
+/-0.0005 in
Inner Ring Width
2.031 in
Bore Diameter
1 15/16 in
Mount Hole Size
5/8"-11
Center Height
2 1/4 in
Mounting Bolt Size
5/8"-11
Mount Hole Center-to-Center Length
4 in

Details

Item
Pillow Block Bearing
Includes
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Standards
AFBMA
Self Lubricating Bearing
No
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Number of Mount Holes
2
Seal Material
Silicone Rubber
Bore Type
Cylindrical
System of Measurement
Inch
Mount Type
Tapped Base
Included Bearing
Ball
Maximum Speed
3,300 RPM
Maximum Temperature
210 Degrees F

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,300 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.