Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 5.5 in L

  • Mfr # SUCSPA210-32 IP69K

  • Zoro # G815628373


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.5 in
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Overall Width
2 in
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA210-32 IP69K
Zoro #
G815628373
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.5 in
Overall Width
2 in
Overall Height
4.625 in
Bore Diameter Tolerance
+/-0.0010 in
Mount Hole Center-to-Center Length
4 in
Mounting Bolt Size
5/8"-11
Inner Ring Width
2.031 in
Center Height
2 1/4 in
Bore Diameter
2 in
Mount Hole Size
5/8"-11

Details

Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Standards
AFBMA
Bearing Insert Type
Ball
Included Bearing
Ball
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Number of Mount Holes
2
Seal Material
Silicone Rubber
Maximum Speed
330 RPM
Expansion Type
Fixed
Mount Type
Tapped Base
Bore Type
Cylindrical
Self Lubricating Bearing
No
Minimum Temperature
-10 Degrees F
System of Measurement
Inch

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 330 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.625 in, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.