Zoro Homepage

Pillow Block Bearing, 5.5 in L

  • Mfr # SUCSPA210-32

  • Zoro # G115628424


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Width
2 in
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Overall Height
4.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA210-32
Zoro #
G115628424
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
4.625 in
Overall Length
5.5 in
Mount Hole Size
5/8"-11
Bore Diameter Tolerance
+/-0.0010 in
Mount Hole Center-to-Center Length
4 in
Inner Ring Width
2.031 in
Mounting Bolt Size
5/8"-11
Center Height
2 1/4 in
Bore Diameter
2 in

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 330 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.