Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 5.5 in L

  • Mfr # SUCTP205-14

  • Zoro # G915628013


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Width
1.5 in
Includes
Set Screw
Overall Height
2.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP205-14
Zoro #
G915628013
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Height
2.812 in
Overall Length
5.5 in
Bore Diameter
7/8 in
Mount Hole Size
7/16 in x 9/16 in
Base Height
0.562 in
Mounting Bolt Size
3/8 in
Center Height
1 7/16 in
Mount Hole Center-to-Center Length
4 1/8 in
Base Width
1.5 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Standards
AFBMA
Bearing Insert Type
Ball
Housing Material
Polymer
Included Bearing
Ball
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Number of Mount Holes
2
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Bore Type
Cylindrical
Self Lubricating Bearing
No
Maximum Speed
5850 RPM
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber

Description

Pillow Block Bearing, Base Height 0.562 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5850 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.