Zoro Homepage

Pillow Block Bearing, 5.5 in L

  • Mfr # SUCTP205-16 IP69K

  • Zoro # G115628042


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.5 in
Standards
AFBMA
Overall Length
5.5 in
Shaft Locking Type
Set Screws
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP205-16 IP69K
Zoro #
G115628042
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Length
5.5 in
Overall Height
2.812 in
Bore Diameter
1 in
Mounting Bolt Size
3/8 in
Mount Hole Size
7/16 in x 9/16 in
Center Height
1 7/16 in
Base Width
1.5 in
Base Height
0.562 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
4 1/8 in

Details

Item
Pillow Block Bearing
Standards
AFBMA
Shaft Locking Type
Set Screws
Includes
Set Screw
Housing Material
Polymer
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Self Lubricating Bearing
No
Bore Type
Cylindrical
Maximum Speed
525 RPM
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F
Expansion Type
Fixed
Resistance Properties
Corrosion Resistant

Description

Pillow Block Bearing, Base Height 0.562 in, Base Width 1.5 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 525 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Number of Mount Holes 2, Overall Height 2.812 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.