Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 6.406 in L

  • Mfr # SUCTP206-18

  • Zoro # G615627965


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.812 in
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Includes
Set Screw
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP206-18
Zoro #
G615627965
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.812 in
Overall Height
3.296 in
Overall Length
6.406 in
Base Width
1.812 in
Mount Hole Size
9/16 in x 23/32 in
Mount Hole Center-to-Center Length
4 11/16 in
Bore Diameter
1 1/8 in
Bore Diameter Tolerance
+/-0.0005 in
Base Height
0.687 in
Center Height
1 11/16 in
Mounting Bolt Size
1/2 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Includes
Set Screw
Standards
AFBMA
Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Number of Mount Holes
2
Closure
Double Sealed
Lubricant Material
H-1 Grease
Maximum Speed
5,000 RPM
Included Bearing
Ball
Self Lubricating Bearing
No
System of Measurement
Inch
Expansion Type
Fixed
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Seal Material
Silicone Rubber

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.812 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,000 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 11/16 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.