Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 6.406 in L

  • Mfr # SUCTP206-19 IP69K

  • Zoro # G515627911


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.296 in
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Standards
AFBMA
Overall Width
1.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCTP206-19 IP69K
Zoro #
G515627911
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.296 in
Overall Width
1.812 in
Overall Length
6.406 in
Center Height
1 11/16 in
Base Width
1.812 in
Mount Hole Size
9/16 in x 23/32 in
Mount Hole Center-to-Center Length
4 11/16 in
Bore Diameter
1 3/16 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
+/-0.0005 in
Base Height
0.687 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Standards
AFBMA
Includes
Set Screw
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Seal Material
Silicone Rubber
Maximum Speed
450 RPM
Bore Type
Cylindrical
Number of Mount Holes
2
System of Measurement
Inch

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.812 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 11/16 in, Number of Mount Holes 2, Overall Height 3.296 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.