Zoro Homepage

Pillow Block Bearing, 6.406 in L

  • Mfr # SUCTP206-20 IP69K

  • Zoro # G715627827


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Overall Length
6.406 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP206-20 IP69K
Zoro #
G715627827
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.406 in
Overall Height
3.296 in
Overall Width
1.812 in
Bore Diameter Tolerance
+/-0.0005 in
Center Height
1 11/16 in
Mount Hole Center-to-Center Length
4 11/16 in
Mounting Bolt Size
1/2 in
Mount Hole Size
9/16 in x 23/32 in
Base Width
1.812 in
Base Height
0.687 in
Bore Diameter
1 1/4 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Includes
Set Screw
Standards
AFBMA
Housing Material
Polymer
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
No
Maximum Speed
450 RPM
Expansion Type
Fixed
Bore Type
Cylindrical
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
System of Measurement
Inch
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
Included Bearing
Ball

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.812 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 11/16 in, Number of Mount Holes 2, Overall Height 3.296 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.