Zoro Homepage

Pillow Block Bearing, 6.406 in L

  • Mfr # SUCTP206-20

  • Zoro # G715627797


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Bearing Insert Type
Ball
Overall Width
1.812 in
Standards
AFBMA
Overall Length
6.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP206-20
Zoro #
G715627797
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.812 in
Overall Length
6.406 in
Overall Height
3.296 in
Bore Diameter
1 1/4 in
Base Width
1.812 in
Bore Diameter Tolerance
+/-0.0005 in
Mounting Bolt Size
1/2 in
Base Height
0.687 in
Mount Hole Size
9/16 in x 23/32 in
Mount Hole Center-to-Center Length
4 11/16 in
Center Height
1 11/16 in

Details

Housing Material
Polymer
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Maximum Temperature
210 Degrees F
Expansion Type
Fixed
Bore Type
Cylindrical
Lubricant Material
H-1 Grease
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Maximum Speed
500 RPM
Closure
Double Sealed
Self Lubricating Bearing
No
Included Bearing
Ball

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.812 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 500 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 11/16 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.