Zoro Homepage

Pillow Block Bearing, 6.5 in L

  • Mfr # SUCSP206-19 IP69K

  • Zoro # G815627864


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.296 in
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Overall Length
6.5 in
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP206-19 IP69K
Zoro #
G815627864
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.296 in
Overall Length
6.5 in
Overall Width
1.843 in
Base Width
1.843 in
Base Height
0.687 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Length
4 3/4 in
Center Height
1 11/16 in
Mount Hole Size
9/16 in x 13/16 in
Mounting Bolt Size
1/2 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Standards
AFBMA
Shaft Locking Type
Set Screws
Includes
Set Screw
Bearing Insert Type
Ball
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
System of Measurement
Inch
Included Bearing
Ball
Minimum Temperature
-10 Degrees F
Maximum Speed
450 RPM Grease
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Seal Material
Silicone Rubber
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.843 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.