Zoro Homepage

Pillow Block Bearing, 6.5 in L

  • Mfr # SUCSP206-20 IP69K

  • Zoro # G615627897


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Overall Length
6.5 in
Overall Height
2.296 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP206-20 IP69K
Zoro #
G615627897
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.5 in
Overall Height
2.296 in
Overall Width
1.843 in
Bore Diameter
1 1/4 in
Base Width
1.843 in
Center Height
1 11/16 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Size
9/16 in x 13/16 in
Mount Hole Center-to-Center Length
4 3/4 in
Base Height
0.687 in
Mounting Bolt Size
1/2 in

Details

Shaft Locking Type
Set Screws
Housing Material
Stainless Steel
Includes
Set Screw
Item
Pillow Block Bearing
Standards
AFBMA
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
System of Measurement
Inch
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Included Bearing
Ball
Expansion Type
Fixed
Bore Type
Cylindrical
Maximum Speed
450 RPM Grease

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.843 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 450 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.