Zoro Homepage

Pillow Block Bearing, 6.531 in L

  • Mfr # SUCSP207-21 IP69K

  • Zoro # G115627977


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.531 in
Shaft Locking Type
Set Screws
Overall Width
1.906 in
Overall Height
3.296 in
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP207-21 IP69K
Zoro #
G115627977
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.531 in
Overall Width
1.906 in
Overall Height
3.296 in
Mounting Bolt Size
1/2 in
Base Width
1.906 in
Base Height
0.75 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
5 in
Bore Diameter
1 5/16 in
Center Height
1 7/8 in
Mount Hole Size
9/16 in x 7/8 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Includes
Set Screw
Housing Material
Stainless Steel
Included Bearing
Ball
Expansion Type
Fixed
System of Measurement
Inch
Number of Mount Holes
2
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Maximum Speed
430 RPM Grease
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber

Description

Pillow Block Bearing, Base Height 0.75 in, Base Width 1.906 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.