Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 6.625 in L

  • Mfr # SUCTP207-20IP69K

  • Zoro # G315627838


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Overall Width
1.906 in
Standards
AFBMA
Housing Material
Polymer
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP207-20IP69K
Zoro #
G315627838
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.906 in
Overall Length
6.625 in
Overall Height
3.687 in
Base Width
1.906 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
5 in
Mount Hole Size
9/16 in x 23/32 in
Mounting Bolt Size
1/2 in
Center Height
1 7/8 in
Bore Diameter
1 1/4 in
Base Height
0.687 in

Details

Bearing Insert Material
Stainless Steel
Standards
AFBMA
Housing Material
Polymer
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Includes
Set Screw
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Resistance Properties
Corrosion Resistant
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Maximum Speed
385 RPM
Bore Type
Cylindrical
Number of Mount Holes
2
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Expansion Type
Fixed
System of Measurement
Inch
Maximum Temperature
210 Degrees F

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.906 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 7/8 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 385 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.687 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.