Zoro Homepage

Pillow Block Bearing, 6.625 in L

  • Mfr # SUCTP207-22

  • Zoro # G315627982


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.687 in
Housing Material
Polymer
Overall Length
6.625 in
Shaft Locking Type
Set Screws
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP207-22
Zoro #
G315627982
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.687 in
Overall Length
6.625 in
Overall Width
1.906 in
Mount Hole Center-to-Center Length
5 in
Bore Diameter Tolerance
+/-0.0005 in
Base Width
1.906 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 3/8 in
Base Height
0.687 in
Center Height
1 7/8 in
Mount Hole Size
9/16 in x 23/32 in

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.906 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.