Zoro Homepage

Pillow Block Bearing, 6.625 in L

  • Mfr # SUCTP207-23 IP69K

  • Zoro # G515627997


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
3.687 in
Overall Width
1.906 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP207-23 IP69K
Zoro #
G515627997
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.687 in
Overall Width
1.906 in
Overall Length
6.625 in
Bore Diameter Tolerance
+/-0.0005 in
Bore Diameter
1 7/16 in
Base Height
0.687 in
Base Width
1.906 in
Mount Hole Center-to-Center Length
5 in
Mounting Bolt Size
1/2 in
Center Height
1 7/8 in
Mount Hole Size
9/16 in x 23/32 in

Details

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Standards
AFBMA
Housing Material
Polymer
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Included Bearing
Ball
Number of Mount Holes
2
Lubricant Material
H-1 Grease
Seal Material
Silicone Rubber
Bore Type
Cylindrical
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Maximum Speed
430 RPM
Self Lubricating Bearing
No
Expansion Type
Fixed
Maximum Temperature
210 Degrees F
Resistance Properties
Corrosion Resistant

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.906 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.687 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.