Zoro Homepage

Pillow Block Bearing, 6.625 in L

  • Mfr # SUCTP207-23

  • Zoro # G315627975


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.906 in
Overall Height
3.687 in
Standards
AFBMA
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP207-23
Zoro #
G315627975
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.906 in
Overall Height
3.687 in
Overall Length
6.625 in
Base Width
1.906 in
Base Height
0.687 in
Bore Diameter Tolerance
+/-0.0005 in
Mount Hole Center-to-Center Length
5 in
Center Height
1 7/8 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 7/16 in
Mount Hole Size
9/16 in x 23/32 in

Details

Item
Pillow Block Bearing
Standards
AFBMA
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Includes
Set Screw
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Maximum Speed
430 RPM
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Resistance Properties
Corrosion Resistant
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Expansion Type
Fixed
System of Measurement
Inch
Number of Mount Holes
2
Bore Type
Cylindrical
Closure
Double Sealed
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 0.687 in, Base Width 1.906 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 430 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.