Zoro Homepage

Pillow Block Bearing, 7.25 in L

  • Mfr # SUCSP208-24 IP69K

  • Zoro # G315627937


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Includes
Set Screw
Housing Material
Stainless Steel
Standards
AFBMA
Overall Height
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP208-24 IP69K
Zoro #
G315627937
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.937 in
Overall Length
7.25 in
Overall Width
2 in
Bore Diameter Tolerance
+/-0.0005 in
Base Height
0.781 in
Mount Hole Center-to-Center Length
5 3/8 in
Bore Diameter
1 1/2 in
Mount Hole Size
9/16 in x 7/8 in
Center Height
1 15/16 in
Mounting Bolt Size
1/2 in
Base Width
2 in

Details

Bearing Insert Type
Ball
Includes
Set Screw
Housing Material
Stainless Steel
Standards
AFBMA
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Maximum Temperature
210 Degrees F
Lubricant Material
H-1 Grease
Included Bearing
Ball
Number of Mount Holes
2
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
Maximum Speed
335 RPM Grease
Expansion Type
Fixed

Description

Pillow Block Bearing, Base Height 0.781 in, Base Width 2 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 335 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 3/8 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.