Zoro Homepage

Pillow Block Bearing, 7.25 in L

  • Mfr # SUCTP208-24 IP69K

  • Zoro # G015627978


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.906 in
Standards
AFBMA
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP208-24 IP69K
Zoro #
G015627978
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.906 in
Overall Width
2.125 in
Overall Length
7.25 in
Bore Diameter Tolerance
+/-0.0005 in
Base Height
0.781 in
Mount Hole Size
9/16 in x 23/32 in
Mounting Bolt Size
1/2 in
Center Height
1 15/16 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
5 7/16 in
Base Width
2.125 in

Details

Standards
AFBMA
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Includes
Set Screw
Item
Pillow Block Bearing
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Lubricant Material
H-1 Grease
System of Measurement
Inch
Maximum Speed
335 RPM
Minimum Temperature
-10 Degrees F
Resistance Properties
Corrosion Resistant
Maximum Temperature
210 Degrees F
Expansion Type
Fixed
Seal Material
Silicone Rubber
Number of Mount Holes
2
Included Bearing
Ball
Bore Type
Cylindrical
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 0.781 in, Base Width 2.125 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 335 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 7/16 in, Number of Mount Holes 2, Overall Height 3.906 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.