Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 7.25 in L

  • Mfr # SUCTP208-24

  • Zoro # G515627966


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Overall Width
2.125 in
Shaft Locking Type
Set Screws
Overall Height
3.906 in
Bearing Insert Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTP208-24
Zoro #
G515627966
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.125 in
Overall Height
3.906 in
Overall Length
7.25 in
Center Height
1 15/16 in
Bore Diameter
1 1/2 in
Mount Hole Size
9/16 in x 23/32 in
Mounting Bolt Size
1/2 in
Base Width
2.125 in
Base Height
0.781 in
Mount Hole Center-to-Center Length
5 7/16 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Housing Material
Polymer
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Item
Pillow Block Bearing
Standards
AFBMA
Maximum Temperature
210 Degrees F
Seal Material
Silicone Rubber
Self Lubricating Bearing
No
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Lubricant Material
H-1 Grease
Minimum Temperature
-10 Degrees F
Closure
Double Sealed
Included Bearing
Ball
Maximum Speed
3,750 RPM
Number of Mount Holes
2
Expansion Type
Fixed
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 0.781 in, Base Width 2.125 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 15/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,750 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 7/16 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.