Zoro Homepage

Pillow Block Bearing, 73 mm L

  • Mfr # SUCSPA204-20MM IP69K

  • Zoro # G415628544


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Height
65 mm
Housing Material
Stainless Steel
Includes
Set Screw
Overall Length
73 mm
Shaft Locking Type
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA204-20MM IP69K
Zoro #
G415628544
UPC #
-
Country of Origin
China

Dimensions

Overall Height
65 mm
Overall Length
73 mm
Overall Width
38 mm
Bore Diameter
20 mm
Mounting Bolt Size
3/8"-16
Mount Hole Size
3/8"-16
Mount Hole Center-to-Center Length
50.8 mm
Inner Ring Width
31 mm
Center Height
33.3 mm

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 33.3 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.