Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 73 mm L

  • Mfr # SUCSPA204-20MM

  • Zoro # G015628517


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
73 mm
Standards
AFBMA
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA204-20MM
Zoro #
G015628517
UPC #
-
Country of Origin
China

Dimensions

Overall Length
73 mm
Overall Height
65 mm
Overall Width
38 mm
Center Height
33.3 mm
Bore Diameter
20 mm
Inner Ring Width
31 mm
Mounting Bolt Size
3/8"-16
Mount Hole Size
3/8"-16
Mount Hole Center-to-Center Length
50.8 mm

Details

Standards
AFBMA
Housing Material
Stainless Steel
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Includes
Set Screw
Bearing Insert Type
Ball
Item
Pillow Block Bearing
Number of Mount Holes
2
System of Measurement
Metric
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Maximum Temperature
210 Degrees F
Expansion Type
Fixed
Included Bearing
Ball
Bore Type
Cylindrical
Closure
Double Sealed
Mount Type
Tapped Base
Maximum Speed
3,400 RPM Grease
Seal Material
Silicone Rubber

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 33.3 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.