Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 73 mm L

  • Mfr # SUCTPA204-20MM IP69K

  • Zoro # G515628536


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Includes
Set Screw
Overall Height
66 mm
Housing Material
Polymer
Overall Length
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA204-20MM IP69K
Zoro #
G515628536
UPC #
-
Country of Origin
China

Dimensions

Overall Height
66 mm
Overall Length
73 mm
Overall Width
35 mm
Mounting Bolt Size
3/8"-16
Inner Ring Width
31 mm
Bore Diameter
20 mm
Mount Hole Size
3/8"-16
Center Height
33.3 mm
Mount Hole Center-to-Center Length
50.8 mm

Details

Shaft Locking Type
Set Screws
Includes
Set Screw
Item
Pillow Block Bearing
Housing Material
Polymer
Bearing Insert Type
Ball
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Maximum Temperature
210 Degrees F
System of Measurement
Metric
Maximum Speed
650 RPM
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Included Bearing
Ball
Self Lubricating Bearing
No
Seal Material
Silicone Rubber
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Mount Type
Tapped Base

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 33.3 mm, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 650 RPM, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 66 mm, Overall Length 73 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.