Zoro Homepage

Pillow Block Bearing, 7.5 in L

  • Mfr # SUCSP209-27 IP69K

  • Zoro # G015627954


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Overall Width
2.062 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP209-27 IP69K
Zoro #
G015627954
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.062 in
Overall Length
7.5 in
Overall Height
4.218 in
Base Width
2.062 in
Mount Hole Center-to-Center Length
5 3/4 in
Mount Hole Size
19/32 in x 13/16 in
Center Height
2 1/8 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 11/16 in
Base Height
0.781 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Housing Material
Stainless Steel
Standards
AFBMA
Bearing Insert Material
Stainless Steel
Item
Pillow Block Bearing
Includes
Set Screw
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Lubricant Material
H-1 Grease
Number of Mount Holes
2
Self Lubricating Bearing
No
Expansion Type
Fixed
Maximum Speed
3,400 RPM Grease
Seal Material
Silicone Rubber
Maximum Temperature
210 Degrees F
Minimum Temperature
-10 Degrees F
System of Measurement
Inch
Bore Type
Cylindrical
Included Bearing
Ball

Description

Pillow Block Bearing, Base Height 0.781 in, Base Width 2.062 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.