Zoro Homepage

Pillow Block Bearing, 7.5 in L

  • Mfr # SUCSP209-28 IP69K

  • Zoro # G115627984


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Overall Width
2.062 in
Includes
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP209-28 IP69K
Zoro #
G115627984
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.062 in
Overall Height
4.218 in
Overall Length
7.5 in
Bore Diameter Tolerance
+/-0.0005 in
Base Height
0.781 in
Mount Hole Center-to-Center Length
5 3/4 in
Mount Hole Size
19/32 in x 13/16 in
Bore Diameter
1 3/4 in
Center Height
2 1/8 in
Base Width
2.062 in
Mounting Bolt Size
1/2 in

Details

Standards
AFBMA
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Includes
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Bore Type
Cylindrical
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Self Lubricating Bearing
No
Included Bearing
Ball
Seal Material
Silicone Rubber
Number of Mount Holes
2
System of Measurement
Inch
Expansion Type
Fixed
Maximum Temperature
210 Degrees F
Maximum Speed
3,400 RPM Grease

Description

Pillow Block Bearing, Base Height 0.781 in, Base Width 2.062 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 5 3/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.