Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 76 mm L

  • Mfr # SUCSPA205-25MM IP69K

  • Zoro # G615628443


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Overall Length
76 mm
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA205-25MM IP69K
Zoro #
G615628443
UPC #
-
Country of Origin
China

Dimensions

Overall Length
76 mm
Overall Width
38 mm
Overall Height
65 mm
Bore Diameter
25 mm
Inner Ring Width
34 mm
Mounting Bolt Size
3/8"-16
Mount Hole Size
3/8"-16
Center Height
36.5 mm
Mount Hole Center-to-Center Length
50.8 mm

Details

Standards
AFBMA
Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Insert Type
Ball
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Includes
Set Screw
Maximum Temperature
210 Degrees F
System of Measurement
Metric
Maximum Speed
3,400 RPM Grease
Mount Type
Tapped Base
Lubricant Material
H-1 Grease
Bore Type
Cylindrical
Number of Mount Holes
2
Included Bearing
Ball
Seal Material
Silicone Rubber
Expansion Type
Fixed
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 36.5 mm, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.