Zoro Homepage

Pillow Block Bearing, 76 mm L

  • Mfr # SUCSPA205-25MM

  • Zoro # G815628410


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screws
Overall Width
38 mm
Overall Height
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSPA205-25MM
Zoro #
G815628410
UPC #
-
Country of Origin
China

Dimensions

Overall Width
38 mm
Overall Height
65 mm
Overall Length
76 mm
Bore Diameter
25 mm
Inner Ring Width
34 mm
Center Height
36.5 mm
Mount Hole Size
3/8"-16
Mount Hole Center-to-Center Length
50.8 mm
Mounting Bolt Size
3/8"-16

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 36.5 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.