Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 76 mm L

  • Mfr # SUCTPA205-25MM IP69K

  • Zoro # G615628559


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Standards
AFBMA
Includes
Set Screw
Shaft Locking Type
Set Screws
Housing Material
Polymer
Overall Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA205-25MM IP69K
Zoro #
G615628559
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40 mm
Overall Length
76 mm
Overall Height
74 mm
Inner Ring Width
34 mm
Bore Diameter
25 mm
Center Height
36.5 mm
Mounting Bolt Size
3/8"-16
Mount Hole Center-to-Center Length
50.8 mm
Mount Hole Size
3/8"-16

Details

Standards
AFBMA
Includes
Set Screw
Shaft Locking Type
Set Screws
Item
Pillow Block Bearing
Housing Material
Polymer
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Ball
Expansion Type
Fixed
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
Lubricant Material
H-1 Grease
Maximum Temperature
210 Degrees F
Included Bearing
Ball
System of Measurement
Metric
Bore Type
Cylindrical
Resistance Properties
Corrosion Resistant
Mount Type
Tapped Base
Number of Mount Holes
2
Self Lubricating Bearing
No
Maximum Speed
5,850 RPM Grease

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 36.5 mm, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 74 mm, Overall Length 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.