Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 76 mm L

  • Mfr # SUCTPA205-25MM

  • Zoro # G815628519


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
Set Screw
Overall Length
76 mm
Bearing Insert Type
Ball
Overall Width
40 mm
Housing Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCTPA205-25MM
Zoro #
G815628519
UPC #
-
Country of Origin
China

Dimensions

Overall Length
76 mm
Overall Width
40 mm
Overall Height
74 mm
Inner Ring Width
34 mm
Center Height
36.5 mm
Mounting Bolt Size
3/8"-16
Mount Hole Size
3/8"-16
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
50.8 mm

Details

Includes
Set Screw
Item
Pillow Block Bearing
Bearing Insert Type
Ball
Housing Material
Polymer
Bearing Insert Material
Stainless Steel
Standards
AFBMA
Shaft Locking Type
Set Screws
System of Measurement
Metric
Bore Type
Cylindrical
Seal Material
Silicone Rubber
Minimum Temperature
-10 Degrees F
Included Bearing
Ball
Mount Type
Tapped Base
Number of Mount Holes
2
Maximum Temperature
210 Degrees F
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
No
Expansion Type
Fixed
Lubricant Material
H-1 Grease
Maximum Speed
5,850 RPM Grease

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 36.5 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 5,850 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 74 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.