Zoro Homepage

Pillow Block Bearing, 8 in L

  • Mfr # SUCSP210-32 IP69K

  • Zoro # G615627903


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Housing Material
Stainless Steel
Standards
AFBMA
Bearing Insert Type
Ball
Overall Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSP210-32 IP69K
Zoro #
G615627903
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Height
4.5 in
Overall Width
2.312 in
Mount Hole Center-to-Center Length
6 1/4 in
Mounting Bolt Size
5/8 in
Center Height
2 1/4 in
Base Height
0.875 in
Bore Diameter Tolerance
+/-0.0010 in
Base Width
2.312 in
Mount Hole Size
23/32 in x 15/16 in
Bore Diameter
2 in

Description

Pillow Block Bearing, Base Height 0.875 in, Base Width 2.312 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing Ball, Lubricant Material H-1 Grease, Maximum Speed 3,400 RPM Grease, Maximum Temperature 210 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.