Shop IPTCI
See all product information
Create Account
Pillow Block Bearing, Cast Iron Housing Material, 1-3/4 in, 45 mm Dia
- Mfr # HUCPA209-45MM
- Zoro # G711357162
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1-3/4 in, 45 mm
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HUCPA209-45MM
- Zoro #
- G711357162
- UPC #
- 80067574523
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Maximum Temperature
- 450 Degrees F
- Standards
- AFBMA
- Lubricant Material
- H1 High Temperature Food Grade Grease
- Features
- Standard Duty; Relubricatable
Dimensions
- Bore Diameter
- 1-3/4 in, 45 mm
- Overall Width
- 51 mm
Description
Tapped Base Pillow Block Ball Bearing Mounted Unit, High Temperature, 1.75 in Bore, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.