Pillow Block Bearing, Cast Iron Housing Material, 30 mm Dia
- Mfr # UCPA206-30MML3
- Zoro # G111355119
product price:Â
$
48.65
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
30 mm
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCPA206-30MML3
- Zoro #
- G111355119
- UPC #
- 80067571156
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Features
- Standard Duty; Relubricatable
- Standards
- AFBMA
Dimensions
- Bore Diameter
- 30 mm
- Overall Width
- 38.1 mm
Description
Tapped Base Pillow Block Ball Bearing Mounted Unit, 30 mm Bore, Set Screw Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.