Pillow Block Bearing, Ductile Iron Housing Material, 2 in Dia
- Mfr # NAPL210-32L3 H4
- Zoro # G211355354
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Ductile Iron
Bearing Material
AISI 52100
Bore Diameter
2 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAPL210-32L3 H4
- Zoro #
- G211355354
- UPC #
- 80067575143
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Eccentric Locking Collar
- Housing Material
- Ductile Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Features
- Standard Duty; Relubricatable
- Standards
- AFBMA
- Mount Type
- Low Center Height
- Maximum Temperature
- 248 Degrees F
Dimensions
- Bore Diameter
- 2 in
- Overall Width
- 63 mm
Description
Pillow Block Ball Bearing Mounted Unit, 2 in Bore, Ductile Iron Housing, Eccentric Collar Locking, 2 Triple Lip Seals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.