Pillow Block Bearing, Set Screw, 1-1/2 in Dia
- Mfr # BUCNPP208-24
- Zoro # G011354205
product price:Â
$
92.99
/ea
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
1-1/2 in
Closure
Double Sealed
Overall Width
51 mm
Standards
AFBMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCNPP208-24
- Zoro #
- G011354205
- UPC #
- 80067574783
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Closure
- Double Sealed
- Standards
- AFBMA
- Finish
- Black Oxide
- Features
- Standard Duty; Relubricatable
- Maximum Temperature
- 250 Degrees F
- Lubricant Material
- H1 Food Grade Grease
Dimensions
- Bore Diameter
- 1-1/2 in
- Overall Width
- 51 mm
Description
Pillow Block Ball Bearing Mounted Unit, 1.5 in Bore, Nickel Plated Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.