Shop IPTCI
See all product information
Create Account
Pillow Block Bearing, Set Screw, 25 mm Dia
- Mfr # CUCNPP205-25MM
- Zoro # G011354816
product price:Â
$
70.79
/ea
Key Features
Shaft Locking Type
Set Screw
Bearing Material
Hard Chrome Coated Steel
Bore Diameter
25 mm
Closure
Double Sealed
Overall Width
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCNPP205-25MM
- Zoro #
- G011354816
- UPC #
- 80067573789
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Bearing Material
- Hard Chrome Coated Steel
- Closure
- Double Sealed
- Finish
- Nickel Plated
- Features
- Standard Duty; Relubricatable
- Standards
- AFBMA
- Lubricant Material
- H1 Food Grade Grease
- Maximum Temperature
- 250 Degrees F
Dimensions
- Bore Diameter
- 25 mm
- Overall Width
- 38 mm
Description
Pillow Block Ball Bearing Mounted Unit, 25 mm Bore, Nickel Plated Housing, Hard Chrome Coated Steel Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.