Pillow Block Bearing, Thermoplastic Housing Material, 0.625 in Dia
- Mfr # BUCTP202-10
- Zoro # G411360301
product price:Â
$
57.15
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
0.625 in
Closure
Double Sealed
Overall Width
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUCTP202-10
- Zoro #
- G411360301
- UPC #
- 80067574304
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- Closure
- Double Sealed
- Standards
- AFBMA
- Features
- Standard Duty; Relubricatable
- Lubricant Material
- H1 Food Grade Grease
- Maximum Temperature
- 250 Degrees F
- Finish
- Black Oxide
Dimensions
- Bore Diameter
- 0.625 in
- Overall Width
- 38 mm
Description
Pillow Block Ball Bearing Mounted Unit, .625 in Bore, Thermoplastic Housing, Black Oxide Insert, Set Screw Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.